1/8 in. 1# PTFE Acrylic, Fiber and Braided Packing

You last purchased this on
 
American Braiding

1/8 in. 1# PTFE Acrylic, Fiber and Braided Packing

This product requires certification to purchase.
You last purchased this on
 
American Braiding

1/8 in. 1# PTFE Acrylic, Fiber and Braided Packing

  • Fast #
  • Part #A3000T181LB
  • Item #5092981
  • Manufacturer Part #3000T181LB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated to 500° F
  • Sold by weight
  • Continuous acrylic fiber impregnated with Teflon® and lubricant
  • PH range 2-12
  • Packing offers excellent heat dissipation and is non-staining and non-contaminating
  • Maximum PSI 500
  • Offers low friction at startup and during use
  • For high use pumps and valves
  • Construction: Interlock braid
  • Maximum speed 2200 FPM
  • Requires Certification

Specifications

Application:
Centrifugal Pump, Reciprocating Pump, Rotary
Diameter - Inside 1:
1/8 in
Fitting Type:
Packing
Material:
Plastic, Fiber
Material Type:
Acrylic, PTFE
Maximum Temperature:
500
Pressure - Maximum:
500 psi
Size:
1#
Type:
Braided Packing