3/8 in. 300 psi Packing Seal
3/8 in. 300 psi Packing Seal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated to 500°F
- Sold by weight
- Continuous acrylic fiber impregnated with high temp lubricant and graphite flake
- Construction: Interlock braid
- PH range 4-10
- Maximum speed 1000 FPM
- Maximum psi 300
- For use in pumps and valves not used daily
Documents
Specifications
- Application:
- Alkali, Oil, Packing, Saltwater, Service, Steam, Water
- Clean Bagged:
- No
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fitting Type:
- Packing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14 ft
- Material:
- Fiber, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 500
- Minimum Temperature:
- -170
- NSF Certified:
- No
- Package Quantity:
- Box of 1
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Pump Body Material:
- Stainless Steel
- Temperature Range:
- 0 to 500 Deg F (0 to 260 Deg C)
- UL Listed:
- No