3/8 in. 5# Acrylic, Fiber and Graphite Braided Packing
3/8 in. 5# Acrylic, Fiber and Graphite Braided Packing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated to 500° F
- Sold by weight
- Continuous acrylic fiber impregnated with high temp lubricant and graphite flake
- Construction: Interlock braid
- PH range 4-10
- Maximum speed 1000 FPM
- Maximum PSI 300
- For use in pumps and Valves not used daily
Specifications
- Application:
- Alkali, Moderate Acids, Oil, Saltwater, Steam, Water
- Diameter - Inside 1:
- 3/8 in
- Fitting Type:
- Packing
- Material:
- Plastic, Fiber, Mineral
- Material Type:
- Acrylic, Graphite
- Maximum Temperature:
- 500
- Minimum Temperature:
- -170
- Pressure - Maximum:
- 300 psi
- Size:
- 5#
- Type:
- Braided Packing