5/16 in. 500 psi Packing Seal

You last purchased this on
 
American Braiding

5/16 in. 500 psi Packing Seal

This product requires certification to purchase.
You last purchased this on
 
American Braiding

5/16 in. 500 psi Packing Seal

  • Fast #
  • Part #A3000T516
  • Item #4927280
  • Manufacturer Part #3000T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated to 500° F
  • Sold by weight
  • Continuous acrylic fiber impregnated with Teflon® and lubricant
  • PH range 2-12
  • Packing offers excellent heat dissipation and is non-staining and non-contaminating
  • Maximum psi 500
  • Offers low friction at startup and during use
  • For high use pumps and valves
  • Construction: Interlock braid
  • Maximum speed 2200 FPM
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Diameter - Outside:
5/16 in
FM Approved:
No
Fitting Type:
Packing
GSA Approved:
No
IAPMO Listed -:
No
Length:
16-7/10 ft
Material:
Fiber, Plastic
Material Type:
Acrylic, PTFE
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
500 psi
Pump Body Material:
Stainless Steel
Temperature Range:
Up to 170 Deg F (0 to 260 Deg C)
UL Listed:
No