10 in. x 20 ft. Fastite® Joint Perma-Shield® CL350 Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

10 in. x 20 ft. Fastite® Joint Perma-Shield® CL350 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

10 in. x 20 ft. Fastite® Joint Perma-Shield® CL350 Ductile Iron Pipe

  • Fast #
  • Part #AFT350PPS10
  • Item #7288798
  • Manufacturer Part #5356564
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI C111, ANSI C151, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Coating:
Perma-Shield®
Diameter - Outside:
13-3/25 in
Ductile Iron Class:
CL350
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Fastite® Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
10 in
Pressure - High:
350
UL Listed:
No