10 in. Ductile Iron Slip Joint Rubber Gasket
10 in. Ductile Iron Slip Joint Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wedging design for positive restraint
- A molded synthetic Rubber ring gasket, shaped to fit the configuration of the gasket socket
- Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 10 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Type:
- Gasket
- Material:
- Rubber
- Pressure Class:
- 350#