12 in. Slip Zinc CL56 Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

12 in. Slip Zinc CL56 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

12 in. Slip Zinc CL56 Ductile Iron Pipe

  • Fast #
  • Part #DI56SJZP12
  • Item #7238991
  • Manufacturer Part #DI56SJZP12
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc
Ductile Iron Class:
CL56
Ductile Iron Pipe Type:
Ductile Iron Slip Joint Pipe
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
PipeTubing Size:
12 in
UL Listed:
No