16 in. Slip Zinc CL56 Ductile Iron Pipe
16 in. Slip Zinc CL56 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Zinc
- Ductile Iron Class:
- CL56
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- PipeTubing Size:
- 16 in
- UL Listed:
- No