16 in. Ductile Iron Slip Joint Rubber Gasket
16 in. Ductile Iron Slip Joint Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wedging design for positive restraint
- A molded synthetic rubber ring gasket of two hardnesses, shaped to fit the configuration of the gasket socket
- Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
- Male threads
- Back-to-back capability
- 1/2" universal inlets/outlets
- Washerless
- Cartridge with brass stem - SS plate
- Valve operation and thermal shock protection are ADA complaint
- With stops
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 16 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Type:
- Gasket
- Material:
- Rubber
- Pressure Class:
- 350#