American Cast Iron Pipe

20 in. x 20 ft. Ductile Iron Flex Ring Pipe

Part #AFR300P20

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A21.15

AWWA Specifications: AWWA C-110

Application: Water

Ductile Iron Class: CL300

Ductile Iron Pipe Type: Ductile Iron Flex Ring Pipe

End Connection 1: Flex-Ring

End Connection 2: Flex-Ring

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 20 in

Pressure Class: 350#