24 in. x 20 ft. Flex-Ring® Joint Asphaltic CL53 Ductile Iron Pipe with Cement-lined

You last purchased this on
 
American Cast Iron Pipe

24 in. x 20 ft. Flex-Ring® Joint Asphaltic CL53 Ductile Iron Pipe with Cement-lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

24 in. x 20 ft. Flex-Ring® Joint Asphaltic CL53 Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #AFR53P24
  • Item #1238777
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153, ANSI C600
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
Application:
Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
Coating:
Asphaltic
Diameter - Outside:
29-22/25 in
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Flex-Ring® Joint
End Connections:
Flex-Ring® Joint
FM Approved:
Yes
Length:
20 ft
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
PipeTubing Size:
24 in
Pressure - High:
350
UL Listed:
Yes