36 in. CL51 Ductile Iron Flex-Ring Protecto P-401 Lined Pipe

Part #AFR51PP436  |  Item #1238541

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Stick: 20
  • Bundle: 40

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 10 in

    Part #AFR51PP410

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #AFR51PP412

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #AFR51PP416

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #AFR51PP418

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #AFR51PP424

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #AFR51PP430

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #AFR51PP436

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #AFR51PP442

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #AFR51PP4P

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #AFR51PP4U

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #AFR51PP4X

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53

ASTM Specifications: ASTM B-117, ASTM D-714-87, ASTM E-96-66, ASTM G-95

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41

Application: Sewage, Water

Coating: Asphaltic

Ductile Iron Class: CL51

Ductile Iron Pipe Type: Ductile Iron Flex Ring Pipe

End Connection 1: Flex-Ring® Joint

End Connection 2: Spigot

End Connections: Flex-Ring® Joint x Spigot

Length: 20 ft

Material: Ductile Iron

Origin: Domestic

Pipe Lining: Protecto 401

Pipe Tubing Size: 36 in

Pressure Class: 250 psi

Wall Thickness: 0.48 in