41 in. x 264 ft. Poly Wrap

You last purchased this on
 
American Cast Iron Pipe

41 in. x 264 ft. Poly Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

41 in. x 264 ft. Poly Wrap

  • Fast #
  • Part #A1286013
  • Item #5067082
  • Manufacturer Part #1286013
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Type:
Poly Wrap
Length:
264 ft
Material:
Plastic
Material Type:
Polyethylene
Width:
41 in