42 in. Ductile Iron Fastite Ring Pipe

You last purchased this on
 
American Cast Iron Pipe

42 in. Ductile Iron Fastite Ring Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

42 in. Ductile Iron Fastite Ring Pipe

  • Fast #
  • Part #AFT150PP442
  • Item #1237398
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Rated for a water working pressure of 350 psi
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI B16.21, ANSI C111, ANSI C151, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Diameter - Outside:
48-27/100 in
Ductile Iron Class:
CL150
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Fastite® Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto P-401
PipeTubing Size:
42 in
Pressure - High:
350
UL Listed:
No