54 in. x 20 ft. OD Tube Asphaltic CL250 Ductile Iron Lok-Ring Joint Pipe with Protecto P-401-lined
54 in. x 20 ft. OD Tube Asphaltic CL250 Ductile Iron Lok-Ring Joint Pipe with Protecto P-401-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C111, ANSI C153, ANSI C600
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41
- Application:
- Other Liquids, Sewage, Water
- Coating:
- Asphaltic
- Diameter - Outside:
- 62-7/50 in
- Ductile Iron Class:
- CL250
- Ductile Iron Pipe Type:
- Ductile Iron Lok-Ring Joint Pipe
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 54 in
- Pressure - High:
- 250
- UL Listed:
- No