64 in. CL150 Ductile Iron Fastite Cement Lined Pipe

Part #AFT150P64  |  Item #1238597

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ANSI Specifications: [ANSI A21.50, ANSI A21.51, ANSI C151]

AWWA Specifications: [AWWA C-150, AWWA C-151, AWWA C-151]

Ductile Iron Class: CL150

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Fastite

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 64 in

Pressure Class: CL150