4 in. Rubber Fast Grip Gasket
Acipco 4 in. Rubber Fast Grip Gasket
Frequently Purchased Together
Product Details
Product Details
- Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
- Wedging design for positive restraint
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Waterworks
- Collection:
- Acipco
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 4 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 212
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- UL Listed:
- Yes