DESCRIPTION

American Cast Iron Pipe Flex-Ring® CL150 Ductile Iron Flex-Ring Protecto P-401 Lined Pipe

AFR150PP4

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-151
Application
Water
Collection
Flex-Ring®
Ductile Iron Class
CL150
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
30 in
Pressure Class
CL150