DESCRIPTION

American Cast Iron Pipe CL250 Ductile Iron Flex-Ring Double Cement Lined Pipe

AFR250PD

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI A21.53
AWWA Specifications
AWWA C-104, AWWA C-110, AWWA C-153
Ductile Iron Class
CL250
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
48 in