DESCRIPTION

  • CPVC tailpiece: Max.hot water temp. 180°F @ 100 psi Cold water rated temp.
  • Can be used for water service as well
  • Flexible stuffing box type connection used primarily in underground service
  • It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
  • Rated for a water working pressure of up to 350 psi

American Cast Iron Pipe CL53 Ductile Iron Mechanical Joint Cement Lined Pipe (Less Accessories)

AMJ53PLA

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153
Ductile Iron Class
CL53
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
24 in