• Cart

DESCRIPTION

American Cast Iron Pipe Fastite® CL56 Fastite Ductile Iron Pipe

AFT56PP4

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Water
Collection
Fastite®
Ductile Iron Class
CL56
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
24 in
Pressure Class
350#