DESCRIPTION

American Cast Iron Pipe Flex-Ring® Ductile Iron Pipe

AFR56PP4

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Water
Collection
Flex-Ring®
Ductile Iron Class
CL56
End Connection 1
Flex-Ring
End Connection 2
Flex-Ring
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
16 in