DESCRIPTION

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Rated for a water working pressure of 350 psi

American Cast Iron Pipe Fastite® CL250 Double Cement Lined Ductile Iron Fastite Pipe

AFT250PD

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL250
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
16 in
Pressure Class
CL250