• Cart

DESCRIPTION

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Negligible stand-by loss
  • Rated for a water working pressure of 350 psi

American Cast Iron Pipe Fastite® Ductile Iron Pipe

AFT250PP4

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.50, ANSI A21.51
AWWA Specifications
AWWA C-150, AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL250
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Lining
Protecto P-401
Pipe Tubing Size
14 in
Pressure Class
CL250