DESCRIPTION

  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure

American Cast Iron Pipe Fastite® P-401 Ductile Iron Fastite Pipe

AFT350PP4

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.51
AWWA Specifications
AWWA C-151
Application
Water
Collection
Fastite®
Ductile Iron Class
CL350
End Connection 1
Fastite
End Connection 2
Fastite
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
4 in
Pressure Class
350#