DESCRIPTION

  • A molded synthetic Rubber ring gasket, shaped to fit the configuration of the gasket socket
  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • Wedging design for positive restraint

American Cast Iron Pipe EPDM Ductile Iron Fast Grip Gasket

DIEPDMFGG

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Waterworks
Diameter
8 in
Material
Rubber
Material Type
EPDM
Pressure Class
350#

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS