16 in. NBR Gasket
Fastite® 16 in. NBR Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line
- The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- Fastite®
- Diameter - Inside 1:
- 16 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- NBR
- NSF Certified:
- No
- UL Listed:
- No