Fastite® 24 in. Ductile Iron Pipe

Part #AFT51P24  |  Item #1238554  |  Manufacturer Part #4007998

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Rated for a water working pressure of 350 psi
  • 1 100W M Bulb Required

Specifications

ANSI Specifications: [ANSI A21.50, ANSI A21.51]

AWWA Specifications: [AWWA C-150, AWWA C-151]

Application: Water

Collection: Fastite®

Ductile Iron Class: CL51

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Fastite

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 24 in

Pressure Class: 350#