36 in. x 20 ft. x 0.38 in. Fastite® Joint 150# CL53 Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

36 in. x 20 ft. x 0.38 in. Fastite® Joint 150# CL53 Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

36 in. x 20 ft. x 0.38 in. Fastite® Joint 150# CL53 Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL53P36
  • Item #4533494
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C105, ANSI C111, ANSI C150, ANSI C151, ANSI C600
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Diameter - Outside:
41-37/100 in
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Fastite® Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
36 in
Pressure - High:
350
Pressure Class:
150#
UL Listed:
No
Wall Thickness:
0.38 in