6 in. 150F NBR Gasket

You last purchased this on
 
American Cast Iron Pipe

Fastite® 6 in. 150F NBR Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

Fastite® 6 in. 150F NBR Gasket

  • Fast #
  • Part #AFTGSKTNBRU
  • Item #1914013
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Fastite joint sealing component - a molded synthetic rubber ring gasket of two hardness, shaped to fit the configuration of the gasket socket
  • The smaller end of the gasket is of harder rubber, approximately 85 durometer hardness, which provides a strong shoulder for self-centering on the gasket buttress, a permanent seal against cold flow, and protection from deterioration
  • Uses non-aromatic hydrocarbons, Buna-n butadiene(NBR) petroleum oil, hydraulic fluids, fuel oil, fats, oil, grease
  • The snug fit and the hard section of the gasket, in conjunction with the design of the buttress, act to restrain the gasket against dislodgment during assembly
  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket "pullout" should a vacuum be created in the line
  • A taper on the inside of the gasket allows the entering pipe to locate and center on the hard section and reduces friction loads during subsequent assembly
  • The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
  • The larger end of the gasket is of softer rubber, approximately 65 durometer hardness, providing ease of assembly and positive sealing
  • Additional internal pressure results in increased tightness of the seal when pipe is either in straight alignment or deflected
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Waterworks
Clean Bagged:
No
Collection:
Fastite®
Diameter - Outside:
6 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
NBR
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No