American Cast Iron Pipe
Fastite® 18 in. Ductile Iron Pipe
Part #AFTGFL51P
All Sizes
Sizes
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.50, ANSI A21.51]
AWWA Specifications: [AWWA C-150, AWWA C-151]
Collection: Fastite®
Ductile Iron Class: CL51
Ductile Iron Pipe Type: Ductile Iron Fastite Pipe
End Connection 1: Fastite
End Connection 2: Fastite
End Connections: Fastite
Length: 20 ft
Material: Ductile Iron
Pipe Lining: Cement
Pipe Tubing Size: 18 in
Pressure Class: 150#
Thickness: 0.31 in