16 in. Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

16 in. Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Cast Iron Pipe

16 in. Ductile Iron Pipe

  • Fast #
  • Part #AFR300P16
  • Item #1238217
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Centrifugally cast for piping water, sewage and other liquids these pipes may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring bell assembles quickly and offers a smooth transition during pipe pull-back
  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Rated for a water working pressure of 350 psi
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI B16.21, ANSI C104, ANSI C110, ANSI C111, ANSI C151, ANSI C153, ANSI C600
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
Application:
Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
Coating:
Asphaltic
Diameter - Outside:
21-2/25 in
Ductile Iron Class:
CL300
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Flex-Ring® Joint
End Connections:
Flex-Ring® Joint
FM Approved:
Yes
Length:
20 ft
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
PipeTubing Size:
16 in
Pressure - High:
350
Thickness:
0.30 in
UL Listed:
Yes