American Cast Iron Pipe
Flex-Ring® 48 in. Ductile Iron Pipe
Part #AFR250P48 | Item #3629921
All Sizes
Sizes
Product Details
- Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
- Centrifugally cast for piping water, sewage and other liquids these pipes may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
- With spigot ahead, the low-profile Flex-Ring bell assembles quickly and offers a smooth transition during pipe pull-back
- Rated for a water working pressure of 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.50, ANSI A21.51]
AWWA Specifications: [AWWA C-150, AWWA C-151]
Application: Water
Collection: Flex-Ring®
Ductile Iron Class: CL250
Ductile Iron Pipe Type: Ductile Iron Flex Ring Pipe
End Connection 1: Flex-Ring
End Connection 2: Flex-Ring
End Connections: Flex-Ring
Length: 20 ft
Material: Ductile Iron
Pipe Lining: Cement
Pipe Tubing Size: 48 in