DESCRIPTION

  • It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line
  • The design assures effective sealing at low or high pressures and in straight or deflected joint alignment

American Cast Iron Pipe Rubber and Ductile Iron Gasket

DIEPDMFG

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Waterworks
CARB OTC LEED Compliant
No
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Ductile Iron, Rubber
Material Type
EPDM
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY