DESCRIPTION

  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation
  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Provides exceptional strength and flexibility

Slip-Joint Ductile Iron Pipe

DI51SJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.15
AWWA Specifications
AWWA C115
Application
Water
Ductile Iron Class
CL51
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
10 in
Pressure Class
350#