American Darling® B-84-B 3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #AFCB84BULAOLMGRU  |  Item #3028027  |  Manufacturer Part #B-84-B

Depth of Trench:

3 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: American Darling® B-84-B

Depth of Trench: 3 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in