70 x 90 in. Cotton Bath Blanket with 80/20 Blend in White
70 x 90 in. Cotton Bath Blanket with 80/20 Blend in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Hospitals
- Color Finish Name:
- White
- Length:
- 90 in
- Material:
- Cotton
- Package Quantity:
- Case of 60
- Product Type:
- Bath Blanket
- Width:
- 70 in