12 in. Opal Bent Square Glass 4 Pack
12 in. Opal Bent Square Glass 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White Finish
- Modern
- Square Bent Glass
- With Center Hole
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/8 in
- Diameter:
- 11-3/4 in
- Glass Type:
- Bent
- Height:
- 1-3/8 in
- Length:
- 11-3/4 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4
- Width:
- 11-3/4 in