1/2 in. Plain Coupling
1/2 in. Plain Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tap 1/8 IPS All Through
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unfinished Brass
- Diameter:
- 1/2 in
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 5/8 in
- Product Type:
- Lamp Coupling
- UL Listed:
- No