1/4 x 1/4 in. Steel Female Hickey
1/4 x 1/4 in. Steel Female Hickey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All Holes Tapped IPS
- Malleable Iron Hickey 1/4F X 1/4F
Documents
Specifications
- ADA Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-1/8 in
- Material:
- Malleable Iron
- Product Type:
- Lamp Hickey
- UL Listed:
- No