1/4 x 1/8 in. Brass Male x Female Coupling
1/4 x 1/8 in. Brass Male x Female Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass Shoulder Reducer
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Material:
- Brass
- Product Type:
- Lamp Coupling
- UL Listed:
- No