1/8 x 6 in. Brass and Zinc Plated Steel Pipe
1/8 x 6 in. Brass and Zinc Plated Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded 1/2 in. each end
- Threaded 1/8 IPS
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Zinc Plated
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unfinished Brass
- Diameter - Outside:
- 3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 6 in
- Material:
- Brass, Steel
- PipeTubing Size:
- 1/8 in
- UL Listed:
- No