6 in. Fitter White Drum Glass 4 Pack

You last purchased this on
 
American De Rosa Lamparts

6 in. Fitter White Drum Glass 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
American De Rosa Lamparts

6 in. Fitter White Drum Glass 4 Pack

  • Fast #
  • Part #LMW317290
  • Item #7331861
  • Manufacturer Part #MW317290
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round drum pan
  • Neck Fitter
  • White Opal Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
1 yr
Color Finish Category:
Whites
Color Finish Name:
Opal
Depth:
3-1/4 in
Diameter:
6-1/2 in
Glass Type:
Opal
Height:
3-1/4 in
Indoor Outdoor:
Indoor, Outdoor
Length:
6-1/2 in
Material:
Glass
Maximum Temperature:
480
Package Quantity:
Pack of 4