Brass Duty Detach Harp
Brass Duty Detach Harp
Product Details
Product Details
- Swivel Top
- Harp Only
- Saddle Sold Separately
- Use For J181 And J280
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Plated, Lacquered
- Height:
- 10 in
- Material:
- Brass
- Product Type:
- Lamp Harp
- UL Listed:
- No