Alabaster Style Bowl Glass 4 Pack

You last purchased this on
 
American De Rosa Lamparts

Concord Alabaster Style Bowl Glass 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
American De Rosa Lamparts

Concord Alabaster Style Bowl Glass 4 Pack

  • Fast #
  • Part #LG528784
  • Item #7331832
  • Manufacturer Part #G52878-4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two bottoms holes for speed and light pull chains
  • Replacement glass for light kit
  • White Alabaster
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
1 yr
Brand Model Compatibility:
Y-261A-S
Collection:
Concord
Color Finish Category:
Whites
Color Finish Name:
White Alabaster
Depth:
3-1/4 in
Diameter:
11-1/2 in
Glass Type:
White Alabaster
Height:
3-1/4 in
Length:
11-1/2 in
Material:
Glass
Maximum Temperature:
480
Package Quantity:
Pack of 4