Frosted Glass Vanity Lens 4 Pack
Concord Frosted Glass Vanity Lens 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbed On Two Sides Only
- Replacement Glass
- Frosted Square Shade
- Neck Fitter 2-1/4 In
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- Y-401CG-S, Y306CG-S
- Collection:
- Concord
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost
- Depth:
- 4-3/4 in
- Diameter:
- 4-3/4 in
- Fitting Size 1:
- 2-1/4 in
- Fitting Sizes:
- 2-1/4 in
- Glass Type:
- Frosted
- Height:
- 4-3/4 in
- Length:
- 4-3/4 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4