Replacement Schoolhouse Glass 4 Pack for Sunset Lighting and Fans CF42839-30 42 in Ceiling Fan
Concord Replacement Schoolhouse Glass 4 Pack for Sunset Lighting and Fans CF42839-30 42 in Ceiling Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic Schoolhouse style
- Great for a small area
- White finish
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- CF42839-30 42
- Collection:
- Concord
- Color Finish Category:
- Whites
- Color Finish Name:
- Opal
- Depth:
- 4-7/8 in
- Diameter:
- 6 in
- Fitting Size 1:
- 3-1/4 in
- Fitting Sizes:
- 3-1/4 in
- Glass Type:
- Schoolhouse Globe
- Height:
- 4-7/8 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 6 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4