Opal Bent Round Glass 4 Pack

You last purchased this on
 
American De Rosa Lamparts

Opal Bent Round Glass 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
American De Rosa Lamparts

Opal Bent Round Glass 4 Pack

  • Fast #
  • Part #LMW318050
  • Item #7331872
  • Manufacturer Part #MW318050
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White Finish
  • Center hole
  • Round Bent Glass
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
1 yr
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
Diameter:
12 in
Glass Type:
White
Height:
1 in
Indoor Outdoor:
Indoor
Length:
12 in
Material:
Glass
Maximum Temperature:
480
Package Quantity:
Pack of 4