14 in. Opal Channel Glass 2 Pack
Sunset 14 in. Opal Channel Glass 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative white finish to brighten your bath
- Shadow free
- Smooth white finish
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- F2030-30, F2062-30
- Collection:
- Sunset
- Color Finish Category:
- Whites
- Color Finish Name:
- White Channel
- Depth:
- 2-7/8 in
- Diameter:
- 14 in
- Glass Type:
- Bent
- Height:
- 3-7/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 14 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 2
- Product Type:
- Spray Shield
- Width:
- 14 in