8 in. Fitter White Drum Glass 4 Pack

You last purchased this on
 
American De Rosa Lamparts

Sunset 8 in. Fitter White Drum Glass 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
American De Rosa Lamparts

Sunset 8 in. Fitter White Drum Glass 4 Pack

  • Fast #
  • Part #LMW317310
  • Item #7331868
  • Manufacturer Part #MW317310
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round Drum Pan
  • Neck Fitter 7-3/4 In
  • White Opal (Import) Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
1 yr
Brand Model Compatibility:
K650
Collection:
Sunset
Color Finish Category:
Whites
Color Finish Name:
Opal
Depth:
3-5/8 in
Diameter:
8-1/2 in
Fitting Size 1:
7-3/4 in
Fitting Sizes:
7-3/4 in
Glass Type:
Opal
Height:
3-5/8 in
Indoor Outdoor:
Indoor, Outdoor
Length:
8-1/2 in
Material:
Glass
Maximum Temperature:
480
Package Quantity:
Pack of 4